Shop All Pallet Lifters & Tilters
Vestil
2200 Lb. Capacity DC Powered Tilt Master TM-22-DC
Mfr # 736TM22DC
Zoro # G711790570
product price: $7,582.99
/ea
Free Shipping & Returns
$7,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736TM22DC
- Zoro # G711790570
- Country of Origin China
- Category Pallet Lifters & Tilters
Description
Lift and move totes and boxed inventory with greater efficiency using this Vestil 2200 lb. capacity DC powered Tilt Master. Lift and move totes and boxed inventory with greater efficiency using this Vestil 2200 lb. capacity DC powered tilt master. Ideal for use with nearly any kind of pallet skid or container this unit allows the operator to easily lift tilt and move loads weighing up to 2200 lb. The unit's ergonomically designed handle and compact profile make controlling and maneuvering easy. For enhanced visibility under all lighting conditions this unit features a bright yellow finish.This unit tilts loads by up to 90 degrees ensuring optimal load accessibility and secure load transportation. To ensure smooth travel under any load weight the unit is equipped with 2 6'' x 2'' swivel casters. This tilt master is controlled by the included 1 12V battery. It also includes an external battery charger.Overall Dimensions:Length: 52''Width: 24 1/4''Height: 59 1/2''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 90 H Steel 6 Steps (LAD-MM-6-G-YL)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL57)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- EOSLIFT Heavy Duty (Industrial Grade) I15DE Electric Double Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15DE)
- Vestil Pallet Jacks & Pallet Tilters