Shop All Platform Steps & Stair Units
Vestil
210 3/8 in Alternating Tread Stairs, Steel, 24 Steps, Baked-In Powder Coated Finish
Mfr # ATS-14-56
Zoro # G2126540
product price: $2,317.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,317.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 24
- Load Capacity 350 lb
- Overall Height 210 3/8 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-14-56
- Zoro # G2126540
- UPC # 691215071970
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 210 3/8 in |
Overall Width | 23 1/2 in |
Top Step Height | 168 in |
Step Width | 9 1/8 in |
Handrail Height | 18 5/8 in |
Step Depth | 10 1/2 in |
Base Depth | 122 3/8 in |
Ladder Height | 14 ft |
Details
Material | Steel |
Item | Alternating Tread Stair Unit |
Number of Steps | 24 |
Load Capacity | 350 lb |
Standards | OSHA 1910.25 |
Finish | Baked-In Powder Coated |
Net Weight | 470 lb. |
Color | Yellow |
Rung Spacing | 7" |
Climbing Angle | 56 ? |
Step Tread | Perforated |
Item - Fixed Ladders | Alternating-Tread Stairs |
Ladder Tread | Perforated |
Handrails Included | Yes |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 24, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 122 3/8 in, Overall Height 210 3/8 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN1804.1-M30X1.5 Spanner Locknut (1804.1-M30X1.5)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- ZORO SELECT Caster Wheel, Black Core, 5" Wheel dia. (SWB-0520-08)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- VESTIL 161 7/8 in Alternating Tread Stairs, Steel, 14 Steps, Baked-In Powder Coated Finish (ATS-10-68)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- UFP RETAIL 5Step Stair Stringer (279714)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110242)
- Vestil Work Platforms