Shop All Platform Steps & Stair Units
Vestil
209 7/8 in Alternating Tread Stairs, Steel, 24 Steps, Baked-In Powder Coated Finish
Mfr # ATS-14-68
Zoro # G2126507
product price: $2,317.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,317.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 24
- Load Capacity 350 lb
- Overall Height 209 7/8 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-14-68
- Zoro # G2126507
- UPC # 691215071987
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 209 7/8 in |
Overall Width | 23 1/2 in |
Top Step Height | 168 in |
Step Width | 9 1/8 in |
Handrail Height | 12 1/4 in |
Step Depth | 10 1/2 in |
Base Depth | 78 3/8 in |
Ladder Height | 14 ft |
Details
Item | Alternating Tread Stair Unit |
Material | Steel |
Number of Steps | 24 |
Load Capacity | 350 lb |
Standards | OSHA 1910.25 |
Finish | Baked-In Powder Coated |
Net Weight | 456 lb. |
Ladder Tread | Perforated |
Item - Fixed Ladders | Alternating-Tread Stairs |
Handrails Included | Yes |
Step Tread | Perforated |
Climbing Angle | 68 ? |
Color | Yellow |
Rung Spacing | 7" |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 24, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 78 3/8 in, Overall Height 209 7/8 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- ZORO SELECT Luggage Cart, Black (23L331)
- PEERLESS Chain, 200 ft., 5400 lb., Zinc Plated (5031434)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- Vestil Configurable Platform Systems