Shop All Drum Dollies & Caddies
Vestil
2000 lb. Yellow Steel Double Drum Dolly for 2 30 Gallon Drums DRUM-X2-30-CI
Mfr # 736DRUMX230CI
Zoro # G411589498
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736DRUMX230CI
- Zoro # G411589498
- Country of Origin China
- Category Drum Dollies & Caddies
Description
Transport 2 drums at a time with this Vestil yellow steel double drum dolly DRUM-X2-30-CI. This dolly allows you to transport 2 30 gallon drums in a single load helping to save time and minimize manual labor. It boasts a durable steel construction for long-lasting use and it has a yellow powder-coated finish for additional strength.This dolly has a 2000 lb. capacity to haul heavy drums. Plus it is built with a lipped edge to increase stability during transport. This unit is complete with 6 4'' cast iron swivel casters for easy mobility. These casters provide consistent smooth rolling over a variety of surfaces. Increase productivity when transporting drums with this double drum dolly.Overall Dimensions:Length: 19 1/2''Width: 39 1/2''Height: 6 1/2''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Stringliner Progold (25000)
- BIL-JAX Base Plate - Tube-N-Clamp (0030-057)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 12' - 2-ply (EE2-902-12-T4)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- Vestil Drum Dollies & Caddies