Shop All Drum Dollies & Caddies
Vestil
2000 lb. Steel Drum Dolly with 8 4'' Cast Iron Swivel Casters OCTO-55-CI
Mfr # 736OCTO55CI
Zoro # G411589511
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736OCTO55CI
- Zoro # G411589511
- Country of Origin China
- Category Drum Dollies & Caddies
Description
Quickly and safely move heavy steel or plastic drums with this Vestil OCTO-55-CI steel drum dolly with 8 4'' cast iron swivel casters and 2000 lb. capacity. This dolly is constructed of solid steel to provide maximum stability and long-lasting use. The unit's heavy-duty design accommodate drums weighing up to 2000 lb. making it ideal for use in a variety of industrial facilities.This dolly has a holding capacity of 1 55 gallon drum. It is equipped with 8 4'' x 1 1/4'' cast iron casters that provide superior durability to ensure smooth rolling while loaded.Overall Dimensions:Inside Diameter: 24''Height: 7 7/8''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2436-2-95)
- TANIS Strip Brush Holder, Sz 0.75, 24 In L, PK10 (AH250824CF)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- HSI Single Leg Wire Rope Sling, 1/2 in dia, 14 ft Length, Eye and Eye Flemish Loop, 2.5 Ton Capacity (105B1/2X-14)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black (RCP265000BK)
- Vestil Hand Trucks & Dollies