Shop All Lifting Grabs & Tongs
Vestil
2000 lb. Steel Chain Drum Lifter CDL-2000
Mfr # 736CDL2000
Zoro # G611790380
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736CDL2000
- Zoro # G611790380
- Country of Origin China
- Category Lifting Grabs & Tongs
Description
Minimize manual labor when transporting drums around your facility with this Vestil steel chain drum lifter CDL-2000. This handy tool is built for use with an overhead lifting device to easily lift heavy drums. It is intended for use with plastic or steel 30 gallon and 55 gallon drums with a closed head and a top lip. With an impressive 2000 lb. capacity this unit will securely lift heavy loads.This lifter is constructed of durable steel with a 19 1/2'' long 80 grade chain. This chain design is OSHA-compliant ensuring safe operation. This unit also includes a spring-loaded latch on the drum clamps for a positive grip to secure your loads. Simply latch the clamps onto each side of the drum and attach it to your lifting device for quick and easy transport.Overall Dimensions:Length: 1''Width: 50''Height: 5''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Silver (EE2802TFX7)
- WESTWARD 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY24)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ4)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- Vestil Lifting Grabs & Tongs