Shop All Crossover Ladders
This Product is Discontinued
Vestil
20 Step Yellow Cross-Over Ladder 87" x 115" 350 lb Capacity (Discontinued)
Mfr # COLA-6-68-20
Zoro # G4990636
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Number of Steps 20
- Climbing Angle 68 ?
- Finish Powder Coated
- Overall Height 114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COLA-6-68-20
- Zoro # G4990636
- UPC # 691215072359
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 114 |
Step Depth | 10.5 in |
Step Width | 9.125 in |
Platform Width | 20.0625 in |
Platform Length | 21.375 in |
Details
Material | Steel |
Number of Steps | 20 |
Climbing Angle | 68 ? |
Item | Cross-Over Ladder,87x115,20 Step |
Finish | Powder Coated |
Color | Yellow |
Description
Cross-Over Ladder,87x115,20 Step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.