Shop All Step Stools
Vestil
2 Steps, Polyethylene Step Stool, Load Capacity, Yellow
Mfr # VST-2-Y
Zoro # G1753013
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 21 in
- Color Yellow
- Material Polyethylene
- Number of Steps 2
- Overall Height 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VST-2-Y
- Zoro # G1753013
- UPC # 691215057660
- Country of Origin United States
- Category Step Stools
Dimensions
Bottom Width | 21 in |
Overall Height | 19.5 |
Step Depth | 8.625 in |
Details
Item | Polyethylene Step Stool,Yellow,2 Step |
Color | Yellow |
Material | Polyethylene |
Number of Steps | 2 |
Net Weight | 19 |
Rung/Step Spacing | 9.625 in |
Description
Polyethylene Step Stool,Yellow,2 Step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 5/16"" ZN 75' (143526)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2602DFX14)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type B (P12S-R050B-P3-WB)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- EGA Heavy Duty Step Stool, Perforated Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (PSS)
- Vestil Step Stools