Shop All Step Stools
Vestil
2 Steps, Aluminum Step Stand, Load Capacity, Yellow
Mfr # SSA-2-KD-Y
Zoro # G4981308
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 22.8125 in
- Color Yellow
- Material Aluminum
- Number of Steps 2
- Overall Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSA-2-KD-Y
- Zoro # G4981308
- UPC # 691215113427
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 22.8125 in |
Overall Height | 20 |
Step Depth | 10 in |
Details
Item | Aluminum Step Stand,2 Step,Knock-Down |
Color | Yellow |
Material | Aluminum |
Number of Steps | 2 |
Finish | Powder Coated |
Net Weight | 15 |
Rung/Step Spacing | 10 in |
Description
Aluminum Step Stand,2 Step,Knock-Down
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 1/8 In, Maleable Iron (2VKH9)
- FAB FOURS WINCH MOUNT Accommodates 16500 Pounds To 18000 Pounds Winches Fixed Front Bumper Mount Powder Coat (KC20-N3750-1)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (LX005-10)
- ALL MATERIAL HANDLING Badger Manual Hoist 1.5t-10'Lift-08'Drop (CB015-10-08Z)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- VESTIL Aluminum Folding Step Platform, with Tray, 15x35 (AFSP-2-TT)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- TEE-ZED PRODUCTS STOOL STEP 2UP PREMIUM AQ-WHT (L6062)
- Vestil Ladders