Shop All Step Stools
Vestil
2 Step Yellow Steel Adjustable Step Stand with Handrail 36" x 23"
Mfr # ASP-36-HR
Zoro # G4996245
product price: $387.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 43.125
- Net Weight 82
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-36-HR
- Zoro # G4996245
- UPC # 691215106672
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 43.125 |
Step Depth | 11.75 in |
Details
Item | Adjust Step Stand,2 Step,Handrail,36x23 |
Color | Yellow |
Material | Steel |
Net Weight | 82 |
Finish | Powder Coated |
Description
Adjust Step Stand,2 Step,Handrail,36x23
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow/Red (HTGRD45120YR)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF2-901CW-10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- CASTERHQ 5"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-5X2SS-2S2F)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 24"W x 24"L (AHT-L-2424)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- DENDESIGNS 3 Aluminum Step Stool (DE138599)
- Vestil Ladders