Shop All Bucket Lids & Accessories
Vestil
2 Gal Tear Tab Lid, White
Mfr # LID-2-PWT
Zoro # G703529256
original price:
$6.49
1% off
Sold in multiples of 8 for $51.12
$51.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.875
- Width 9.875
- Height 1
- Color White
- Material High Density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LID-2-PWT
- Zoro # G703529256
- UPC # 691215061360
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 9.875 |
Width | 9.875 |
Height | 1 |
For Use With Container Size | 2 Gallon Pail |
Overall Height | 1 |
Overall Width | 9.875 |
Overall Length | 9.875 |
Depth | 9.875 |
Outside Diameter | 9.875 |
Size | 9.875 x 9.875 x 1 |
Details
Color | White |
Material | High Density Polyethylene (HDPE) |
Shape | Round |
Features | 100% Virgin high density Polyethylene (HDPE) construction. Designed to securely seal Vestil 2 gallon plastic pails. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Lightweight and compact design |
Weight | 1 |
Application | Lids for use with plastic and steel pails. |
For Use with Model Number | PAIL-2-PWS |
Description
Plastic lid for use with plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations, with a tear tab. Suitable for shipping according to D.O.T. standards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-02)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- DAYTON Bung Adapter, 304 Stainless Steel, 2 (55EC72)
- VESTIL Spout Top with Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWST)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- VESTIL 5 Gal Pail Liners, Clear, 5PK (PAIL-LINE)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- Vestil Bucket Lids & Accessories