Shop All Storage Pails & Buckets
Vestil
2 Gal Open Head Pail with Steel Handle, White
Mfr # PAIL-2-PWS
Zoro # G503523041
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 8.3125 in
- Length 9.875
- Width 9.875
- Height 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAIL-2-PWS
- Zoro # G503523041
- UPC # 691215061780
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 8.3125 in |
Length | 9.875 |
Width | 9.875 |
Height | 9.25 |
Outside Diameter | 8.3125 / 9.875 |
Depth | 9.875 |
Overall Height (In.) | 9.25 |
Overall Length (In.) | 9.875 |
Overall Width (In.) | 9.875 |
Dimensions (In.) | 9.875 x 9.875 x 9.25 |
Details
Item (Bucket, Container, Pail, Pail Kit) | Pail |
Color | White |
Material | High Density Polyethylene (HDPE) |
Used For | Strong enough for use in shipping applications and durable enough for the most demanding storage applications. |
Handle Material | Steel |
Features | 100% Virgin high density Polyethylene (HDPE) construction. One piece molded construction with taper. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Compact and nestable design for simple storage |
For Use With | LID-2-PWT, LID-2-PWST |
Weight | 1 |
Description
The open head pail is ideal for the construction and shipping areas. Strong enough for use in shipping applications and durable enough for the most demanding storage applications. This unit can be used with hot liquids as well as freezer applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- 80/20 Slide In T-Nut Sa M8 (13025)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (30128REDBLANK)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24HG)
- VESTIL 3 Gal Open Head Pail with Steel Handle, White (PAIL-35-PWS)
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- VESTIL UN Rated 5 Gal Steel Open Head Pail PAIL-STL-RI-UN - Rust Inhibitor Lining (PAIL-STL-RI-UN)
- VESTIL 16 Oz. Round Metal Can with Lid (MRC-16)
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- RUBBERMAID COMMERCIAL Round Storage Container, 18 qt. (FG572724CLR)
- Vestil Storage Pails & Buckets