Shop All Chain Binders
Vestil
2 3/8'' x 5'' x 27'' Orange Steel Lockable Load Lever Binder LBDR-9-L
Mfr # 736LBDR9L
Zoro # G211768635
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736LBDR9L
- Zoro # G211768635
- Country of Origin China
- Category Chain Binders
Description
Keep your loads safe and secure during transport with this Vestil 2 3/8'' x 5'' x 27'' orange steel lockable load lever binder LBDR-9-L! Ideal for trucking and marine industries this handy binder is used for chain binding applications. It works with 5/16'' to 3/8'' chains and it is built for use with trailers campers and farming equipment. To secure chains around your load it utilizes a lever mechanism to create tension. It boasts an impressive 5400 lb. working capacity and a 19000 lb. ultimate capacity.This unit is constructed of durable heavy-duty forged steel to withstand tough environments. For additional security it features a hole to accept a padlock sold separately for superior theft protection. Durable and convenient this binder is a reliable solution for securing your important cargo.Overall Dimensions:Length: 2 3/8''Width: 5''Height: 27''Working Capacity: 5400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1210R2632A6E12B4C1P6)
- ZORO SELECT Wheel Chock, Rubber, W 6-1/2 In, H 4-1/2 In (19P546)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- INDUSCO Load Binder, 3/8" Lever Style (16100036)
- INDUSCO Load Binder, 1/4"Ratchet (16100001)
- CROSBY Ratchet Load Binder, 3/8 to 1/2 in. (1048422)
- MAZZELLA Crosby L-140 Load Binder 3/8" - 1/2" R-A Standard Ratchet Type, 15000 LBS WLL (1048422)
- CM CM Columbus McKinnon 490-48366 Red Devil Ratchet Type Load Binder 1-2 Inch-G30 3- (490-48366)
- PEERLESS Load Binder, 12,000 lb., Size G70 3/8 in. (H5125-0858)
- Vestil Chain Binders