Shop All Platform Steps & Stair Units
Vestil
198 5/8 in Alternating Tread Stairs, Steel, 21 Steps, Baked-In Powder Coated Finish
Mfr # ATS-13-56
Zoro # G2126559
product price: $2,212.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,212.99
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Material Steel
- Number of Steps 21
- Overall Height 198 5/8 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-13-56
- Zoro # G2126559
- UPC # 691215071956
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 198 5/8 in |
Overall Width | 23 1/2 in |
Top Step Height | 156 1/4 in |
Step Width | 9 1/8 in |
Handrail Height | 18 5/8 in |
Base Depth | 114 1/8 in |
Step Depth | 10 1/2 in |
Ladder Height | 13 ft |
Details
Item | Alternating Tread Stair Unit |
Load Capacity | 350 lb |
Material | Steel |
Number of Steps | 21 |
Standards | OSHA 1910.25 |
Finish | Baked-In Powder Coated |
Net Weight | 438 lb. |
Handrails Included | Yes |
Climbing Angle | 56 ? |
Ladder Tread | Perforated |
Color | Yellow |
Rung Spacing | 7-7/16" |
Step Tread | Perforated |
Item - Fixed Ladders | Alternating-Tread Stairs |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 21, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 114 1/8 in, Overall Height 198 5/8 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 210 lb. Load Rating, Swivel (P9S-HR020G-P-AF)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-8)
- PROSOURCE ProSource PH3001GX Large Platform Cart, 880 lb Weight Capacity, 35-3/4 in L x 24 in W Platform (PH3001GX)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- Vestil Configurable Platform Systems