Shop All Rolling Ladders
Vestil
196 H Steel Warehouse Ladder, 58 deg Grip, 16 Step, 21", 16 Steps
Mfr # LAD-16-21-G
Zoro # G4985331
product price: $2,097.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,097.99
Free 30-Day Returns
Key Features
- Number of Steps 16
- Material Steel
- Overall Height 196
- Base Depth 122.25 in
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-16-21-G
- Zoro # G4985331
- UPC # 691215121934
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 196 |
Base Depth | 122.25 in |
Step Depth | 7 in |
Step Width | 23.56 in |
Overall Width | 42.25 |
Overall Length | 122.25 |
Top Step Height | 160 in |
Details
Item | Warehouse Ladder,58 deg Grip,16 Step,21" |
Number of Steps | 16 |
Material | Steel |
Climbing Angle | 58 ? |
Color | Blue |
Finish | Powder Coated |
Net Weight | 431 |
ANSI Type | IA |
Description
Warehouse Ladder,58 deg Grip,16 Step,21
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- PEERLESS CHAIN 7/8 SPAS, HDG, UPC, 8058805 (8058805)
- DEE ZEE 07-17 SILVERADO/SIERRA TIE DOWNS (DZ97903)
- BARON Clevis Slip Hook (331-516)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- Vestil Ladders