Shop All Rolling Ladders
Vestil
196 H Steel Warehouse Ladder, 50 deg Perf, 16 Step, 21", 16 Steps
Mfr # LAD-16-21-P-EZ
Zoro # G4985307
product price: $1,762.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,762.99
Free 30-Day Returns
Key Features
- Number of Steps 16
- Overall Height 196
- Material Steel
- Base Depth 151.8125 in
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-16-21-P-EZ
- Zoro # G4985307
- UPC # 691215121965
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 196 |
Base Depth | 151.8125 in |
Step Depth | 7 in |
Overall Length | 151.8125 |
Top Step Height | 160 in |
Overall Width | 42.25 |
Step Width | 23.56 in |
Details
Item | Warehouse Ladder,50 deg Perf,16 Step,21" |
Number of Steps | 16 |
Material | Steel |
Color | Blue |
Net Weight | 442 |
Climbing Angle | 50 ? |
Finish | Powder Coated |
ANSI Type | IA |
Description
Warehouse Ladder,50 deg Perf,16 Step,21
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- Vestil Rolling Ladders