Shop All Rolling Ladders
Vestil
18.5 H Steel Commercial Spring Loaded Rolling Ladder, 2 Steps
Mfr # LAD-2-Y
Zoro # G0986715
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 2
- Overall Height 18.5
- Material Steel
- Base Depth 20.25 in
- Step Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-2-Y
- Zoro # G0986715
- UPC # 691215025768
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 18.5 |
Base Depth | 20.25 in |
Step Depth | 11 in |
Step Width | 16 in |
Overall Width | 21.125 |
Top Step Height | 18.5 in |
Overall Length | 20.25 |
Details
Item | Commercial Spring Loaded Rolling Ladder |
Number of Steps | 2 |
Material | Steel |
Finish | Powder Coated |
Climbing Angle | 58 ? |
Color | Yellow |
Net Weight | 26 |
ANSI Type | IA |
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity (CL-15-42)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE2802NTX3)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-P)
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- Vestil Ladders