Shop All Platform Steps & Stair Units
Vestil
185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish
Mfr # ATS-12-68
Zoro # G2126525
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$2,006.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 20
- Load Capacity 350 lb
- Overall Height 185 5/8 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ATS-12-68
- Zoro # G2126525
- UPC # 691215071949
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 185 5/8 in |
Overall Width | 23 1/2 in |
Top Step Height | 143 3/4 in |
Step Width | 9 1/8 in |
Handrail Height | 12 1/4 in |
Step Depth | 10 1/2 in |
Base Depth | 68 1/2 in |
Ladder Height | 12 ft |
Details
Material | Steel |
Item | Alternating Tread Stair Unit |
Number of Steps | 20 |
Load Capacity | 350 lb |
Standards | OSHA 1910.25 |
Finish | Baked-In Powder Coated |
Net Weight | 338 lb. |
Ladder Tread | Perforated |
Color | Yellow |
Climbing Angle | 68 ? |
Item - Fixed Ladders | Alternating-Tread Stairs |
Step Tread | Perforated |
Rung Spacing | 7-3/16" |
Handrails Included | Yes |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 20, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 68 1/2 in, Overall Height 185 5/8 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 9" (JETBGV12X9)
- VESTIL Alum. Walk Ramp w/Rail Hook, 192 x 28" (AWR-28-16B-HR)
- DURASHELF Leg Post 18 in. (L2018)
- PEGASUS Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb (P16R-RP040K-P)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- UFP RETAIL 5Step Stair Stringer (279714)
- Vestil Platform Steps & Stair Units