Shop All Bulk Storage Lockers
Vestil
18'' x 18'' x 75'' Heavy-Duty Steel Mesh 3-Shelf Storage Locker JVSL-1818
Mfr # 736JVSL1818
Zoro # G111131713
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736JVSL1818
- Zoro # G111131713
- Country of Origin China
- Category Bulk Storage Lockers
Description
Securely store a variety of items with this Vestil 18'' x 18'' x 75'' heavy-duty steel mesh 3-shelf storage locker JVSL-1818 Ideal for industrial locations this unit keeps materials supplies and personal belongings organized and easy to access. For superior durability this heavy-duty locker is constructed of fully-welded steel with a gray painted finish. It includes 3 13 gauge steel shelves with a 500 lb. capacity per shelf. To provide ample storage space it has a 21'' clearance between shelves.**This locker features 10 gauge woven mesh sides allowing you to easily locate the items inside. For secure use it features 3 doors with padlock lugs to securely lock each compartment padlocks sold separately. This unit ships fully assembled for your convenience. Durable and secure this locker is a reliable choice for your busy job site.**Overall Dimensions:*Length: 18''*Width: 18''*Height: 75''*Capacity: 1500 lb.**
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096S)
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- ADIROFFICE 72in x 12in x 12in Double-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-202-RED-4PK)
- ADIROFFICE 48'' Locker for Kids, Misty Green (ADI629-01-MGRN)
- ADIROFFICE 72in x 12in x 12in Triple-Compartment Steel Tier Key Lock Storage Locker in Black, 2PK (ADI629-203-BLK-2PK)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-202-PUR-4PK)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-203-RED-2PK)
- Vestil Bulk Storage Lockers