Shop All Stationary Lift Tables
Vestil
18" X 18" Hydraulic Post Table, Load Cap. 500 lb.
Mfr # HT-05-1818A-PSS
Zoro # G5425360
product price: $1,458.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Platform Length 18"
- Overall Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-05-1818A-PSS
- Zoro # G5425360
- UPC # 691215077200
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 18" |
Overall Width | 18" |
Details
Load Capacity | 500 lb. |
Item | Hyd Post Table,Partial,SS,500 lb,18 x 18 |
Description
Hyd Post Table,Partial,SS,500 lb,18 x 18
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/4" x 1200 ft, Yellow (300080-01200-111)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT15EPDMCR50)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- Vestil Lifting Tables