Shop All Ratchet Pullers
Vestil
17'' x 2 1/2'' x 42'' Steel Long Reach Cable Puller CP-15
Mfr # 736CP15
Zoro # G511790213
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CP15
- Zoro # G511790213
- Country of Origin China
- Category Ratchet Pullers
Description
Easily pull heavy loads over long distances with this Vestil 17'' x 2 1/2'' x 42'' steel long reach cable puller CP-15. This handy tool allows you to pull loads up to 60' without unhooking or resetting making it more efficient than traditional levers or hand chain hoists. With an ample 1500 lb. capacity this unit can easily pull heavy loads.This cable puller comes with a 7/16'' diameter cable and it has a handle to assist the operator in starting the cable pulling process. This unit is ideal for horizontally pulling loads. It should not be used for vertical lifting applications.Overall Dimensions:Length: 17''Width: 2 1/2''Height: 42''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-O-C-KD)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated (SL2-1P)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- AMERICAN POWER PULL CHAIN PULLER 3T 635 (AG635)
- DAYTON Cable Ratchet Puller, 1000/2000Lb (61LA34)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- WESTWARD Web Ratchet Puller, 1000Lb, 8Ft (61LA37)
- WESTWARD Cable Ratchet Puller, 1500Lb, 7.5Ft (61LA36)
- TRACTEL Griphoist Rescue Kit, 4,000 lb. (2 Ton), 60ft. Lift, TU28K (RESCUETU28K)
- Vestil Ratchet Pullers