Shop All Stepladders
Vestil
1.67 ft Perforated Steel Stepladder W/ Casters
Mfr # LAD-DD-P-26-2-P
Zoro # G4984729
product price: $552.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Material Perforated Steel
- Number of Steps 2
- Bottom Width 26 1/16 in
- Net Weight 81 lbs.
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-P-26-2-P
- Zoro # G4984729
- UPC # 691215118064
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 1.67 ft |
Bottom Width | 26 1/16 in |
Step Depth | 7 in |
Details
Item | Stepladder W/ Casters |
Material | Perforated Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 2 |
Net Weight | 81 lbs. |
Color | Yellow |
Description
Double Side Portable,2 Step,Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390435)
- NILFISK/ADVANCE WHEEL - GUIDE WHEEL 2 in. - 3/8 in. BORE (VF81219)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- US CARGO CONTROL 2" Lashing Truck Tie Down Winch (Left) (TW200L)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBCN08)
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- BAUER LADDER 5 ft Fiberglass Stepladder (36705)
- BAUER LADDER 5 ft Fiberglass Stepladder (30405)
- WERNER 16 ft. Aluminum Stepladder (416)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (6112)
- Vestil Ladders