Shop All Stepladders
Vestil
1.67 ft Perforated Steel Stepladder W/ Casters
Mfr # LAD-DD-P-18-2-P
Zoro # G4984780
product price: $556.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Material Perforated Steel
- Number of Steps 2
- Bottom Width 19 5/16 in
- Net Weight 81 lbs.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-P-18-2-P
- Zoro # G4984780
- UPC # 691215118002
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 1.67 ft |
Bottom Width | 19 5/16 in |
Step Depth | 7 in |
Details
Item | Stepladder W/ Casters |
Material | Perforated Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 2 |
Net Weight | 81 lbs. |
Color | Yellow |
Description
Double Side Portable,2 Step,Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Wire Rope Clamp, Steel, Zinc Plated, PK100 (BKC100)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7304)
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- BAUER LADDER 12 ft Fiberglass Stepladder (35412)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- WERNER 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6203)
- TIVOLI 7 ft Fiberglass Platform Stepladder (PROPF10/7)
- Vestil Ladders