Shop All Stepladders
Vestil
1.67 ft Perforated Steel Stepladder
Mfr # LAD-DD-32-2-P
Zoro # G4984841
product price: $551.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Material Perforated Steel
- Number of Steps 2
- Bottom Width 32 3/4 in
- Net Weight 94 lbs.
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-32-2-P
- Zoro # G4984841
- UPC # 691215115834
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 1.67 ft |
Bottom Width | 32 3/4 in |
Step Depth | 7 in |
Details
Item | Stepladder |
Material | Perforated Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 2 |
Net Weight | 94 lbs. |
Color | Blue |
Description
Double Side der,2 Step,Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Stacker Shelf (1608)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- PEERLESS CHAIN 5/8 ALLY SPAS, HDG, UPC, 8058603 (8058603)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- BAUER LADDER 5 ft. Fiberglass Stepladder, 375 lbs. Capacity (35105)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- WERNER 12 ft Aluminum Platform Stepladder, 300 lb Capacity (P412)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408-4C)
- Vestil Ladders