Shop All Stepladders
Vestil
1.67 ft Grip Strut Steel Stepladder
Mfr # LAD-DD-26-2-G
Zoro # G4984911
product price: $492.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Material Grip Strut Steel
- Number of Steps 2
- Base Spread 26 1/16 in
- Net Weight 84 lbs.
- Step Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-26-2-G
- Zoro # G4984911
- UPC # 691215115919
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 1.67 ft |
Step Depth | 7 in |
Details
Item | Stepladder |
Material | Grip Strut Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 2 |
Base Spread | 26 1/16 in |
Net Weight | 84 lbs. |
Color | Blue |
Description
Double Side der,2 Step,Grip Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- GPS - GENERIC PARTS SERVICE Wheel Fork For Raymond 102XM Walkie Pallet Truck (RA 939-352-256)
- COFFING HOISTS Chain Guide (JM273)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (6312)
- BAUER LADDER 4 ft Fiberglass Stepladder (30404)
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- Vestil Stepladders