Shop All Cart, Truck & Dolly Parts
Vestil
16" x 24" Hardwood Dolly Cover, 1200 lb Capacity
Mfr # FDOL-1624-12
Zoro # G603509662
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7
- Overall Length 24
- Overall Width 16
- Material Hardwood
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FDOL-1624-12
- Zoro # G603509662
- UPC # 691215019347
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 7 |
Overall Length | 24 |
Overall Width | 16 |
Platform Length | 24" |
Width | 16 |
Height | 7 |
Length | 24 |
Size | 24 inL x 16 inW x 7 inH |
Depth | 24 |
Details
Material | Hardwood |
Color | Black |
Load Capacity | 1200 lb |
Assembled | Yes |
For Use With | Transport boxes, crates, or supplies with these rugged dollies. |
Weight | 23 |
Application | Deck, Solid Deck, Vinyl Covered, Carpet End, Rubber End Transport boxes, crates, or supplies with these rugged dollies. |
Caster Wheel/Tread Material | Hard Rubber |
Features | Oversize length is great for moving big items. Full vinyl cover offers additional protection. Swivel casters have a non-marking polyurethane construction. Solid deck design allows for use with smaller packages |
Includes | Units maneuver on four (4) swivel hard rubber casters or non-marking poly-on-poly casters. |
Description
The Hardwood dolly transports boxes, crates, or supplies with these rugged dollies. Units maneuver on four swivel hard rubber casters. Assembly required. Optional pull strap or hook available. The unit is foam padded under the vinyl top for a softer platform during transference.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- DAYTON Cylinder Bracket, Steel, 8In. (10U483)
- US CARGO CONTROL 7/16" Galvanized Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS716)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- VESTIL Arm Link Bracket (07-016-021)
- VESTIL Pump Seal Kit (74-000-805)
- VESTIL Link Arm (07-016-018)
- VESTIL Transformer Control (01-129-003)
- VESTIL Foot Pump (01-640-030)
- VESTIL Right Hand Dock Seal (35-514-016)
- RUBBERMAID COMMERCIAL Dolly Caster Kit (FG9T54L10000)
- Vestil Cart, Truck & Dolly Parts