Shop All Platform Lifts
Vestil
16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb.
Mfr # HYDRA-2
Zoro # G5425239
product price: $948.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Overall Height 64-7/8"
- Overall Width 20-1/2"
- Material Steel
- Color Blue
- Load Capacity 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYDRA-2
- Zoro # G5425239
- UPC # 691215024372
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 64-7/8" |
Overall Width | 20-1/2" |
Platform Length | 16-3/16" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 750 lb |
Item | Hydra Lift Cart,750 lb.,16 x 20 |
Assembled | Yes |
Includes | A single-wheel brake comes standard. The dependable precision-built hydraulic system is activated by an easy-action foot lever. |
For Use With | An efficient way to unload heavy objects from semi-trailers. |
Finish | Powder Coat |
Description
Hydra Lift Cart,750 lb.,16 x 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- DAYTON Table (804-22)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- Vestil Lifting Trucks