Shop All Stationary Lift Tables
Vestil
16" X 16" Hydraulic Post Table, Load Cap. 200 lb.
Mfr # HT-02-1616A-PSS
Zoro # G5425397
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb.
- Platform Length 16 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-02-1616A-PSS
- Zoro # G5425397
- UPC # 691215077194
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 16 in |
Overall Width | 16 in |
Details
Load Capacity | 200 lb. |
Item | Hyd Post Table,Partial,SS,200 lb,16 x 16 |
Description
Hyd Post Table,Partial,SS,200 lb,16 x 16
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 3/4 Ton Lever Hoist (L5BU0081001)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Yellow (EE2803DFX14)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- Vestil Lifting Tables