Shop All Storage Pails & Buckets
Vestil
16 Oz. Round Metal Can with Lid
Mfr # MRC-16
Zoro # G203529251
Sold in multiples of 16 for $41.44
$41.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Can Material Tin Plated Steel
- Can Type Pail
- Height 3.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MRC-16
- Zoro # G203529251
- UPC # 691215070010
- Country of Origin China
- Category Storage Pails & Buckets
Dimensions
Height | 3.6875 |
Outside Dia. | 2.4375 in |
Overall Height | 3.6875 |
Overall Width | 3.375 |
Width | 3.375 |
Size | 3.375 x 3.375 x 3.6875 |
Length | 3.375 |
Depth | 3.375 |
Overall Length | 3.375 |
Details
Color | Silver |
Material | Steel |
Can Material | Tin Plated Steel |
Can Type | Pail |
Application | A Round Metal Can with Lid is perfect for use with paints and lacquers. Each can includes a metallic press-fit lid. |
Weight | 0.2 |
Finish | Tin-Plated |
Features | Ideal for paints and lacquers for optimal use. Each can includes a press-fit lid for a variety of applications. Smaller size makes it portable and ideal for simple jobs. Tin-plated finish for long life and sturdy storage |
Description
A round metal can with lid is perfect for use with paints and lacquers. Each can includes a metallic press-fit lid.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate 15S, 1.5x3", 1/2-13, Tap In Ctnr (2135)
- ZORO SELECT Double Rod, Pk5 (6YB98)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- VESTIL 1 Gallon Open Head Plastic Pail PAIL-1-PWP with Plastic Handle - White (PAIL-1-PWP)
- VESTIL 2 Gallon Open Head Plastic Pail PAIL-2-PWS with Steel Handle - White (PAIL-2-PWS)
- VESTIL UN Rated 5 Gal Steel Open Head Pail PAIL-STL-RI-UN - Rust Inhibitor Lining (PAIL-STL-RI-UN)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- Vestil Storage Pails & Buckets