Shop All Ratchet Tie Downs
Vestil
16' Orange Polyester Ratcheting Cargo Strap with E-Clip STRAP-16-RE
Mfr # 736STRAP16RE
Zoro # G111519986
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STRAP16RE
- Zoro # G111519986
- Country of Origin China
- Category Ratchet Tie Downs
Description
Keep your cargo safe and secure with this Vestil 16' orange polyester ratcheting cargo strap with e-clip STRAP-16-RE! This handy cargo strap protects your load from damage by preventing it from slipping or shifting during transport. It is constructed of durable polyester webbing and it features a 1200 lb. working load capacity to securely grip heavy loads.This strap measures 16' in length when fully extended ensuring ample space to wrap around cargo. For easy application it features a spring-loaded e-track to allow for quick one-handed connection. It also includes a ratchet buckle to quickly and easily tighten or release the strap. Durable and easy to use this tough strap is a reliable solution for securing your important cargo.Overall Dimensions:Length: 16'Width: 2''Thickness: 3/16''Working Load Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Jack, Hydraulic, For Use With 4ZZ78 (055016)
- DAYTON Wire Rope Clip, 1/2 In, Maleable Iron (2VKJ6)
- RONSTAN INTERNATIONAL Saddle, Ferrule Eye, 1/2", Clearance (RF1057)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- VESTIL CARGO BAR HOOPS GALVANIZE CL-SERIES 1.5 (CH-3)
- RONSTAN INTERNATIONAL Pole Hoop Bail, 2 9/16" Internal Width (RF1045)
- ROPE RATCHET Rope Ratchet, Hook, 6 ft.L, Polyester (10001)
- ERICKSON Tie-Down Strap, Ratchet, 27ft x 2In, 3330lb (68655)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- PEREGRINE OUTFITTERS 1 in. Dual Adjust Side Release Buckle - 2 Pack (343962)
- Vestil Tie Downs