Shop All Cam Buckle Tie Downs
Vestil
16' Orange Polyester Cam Cargo Strap with E-Clip STRAP-16-CE
Mfr # 736STRAP16CE
Zoro # G211768567
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STRAP16CE
- Zoro # G211768567
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
Keep your cargo safe and secure with this Vestil 16' orange polyester cam cargo strap with e-clip STRAP-16-CE! This handy cargo strap protects your load from damage by preventing it from slipping or shifting during transport. It is constructed of durable polyester webbing and it features a 1200 lb. working load capacity to securely grip heavy loads.This strap measures 16' in length when fully extended ensuring ample space to wrap around cargo. For easy application it features a spring-loaded e-track to allow for quick one-handed connection. It also includes a simple cam buckle to quickly and easily tighten or release the strap. Durable and easy to use this tough strap is a reliable solution for securing your important cargo.Overall Dimensions:Length: 16'Width: 2''Thickness: 3/4''Working Load Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Yellow (EE1606DFX13)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- ZORO SELECT Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk (1UKY1)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- US CARGO CONTROL 1" x 15' Endless Cam Strap w/ Wear Pad (C5115FE-WP-BLK)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- US CARGO CONTROL 1" x 15' Blue Endless Cam Buckle Strap (1515FE-BLU)
- KEEPER Tie Down Rtch Camo 16'2Pk (03548)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- WRAP-IT Saw-Tooth Straps - 12-foot (6-Pack) Orange - Lashing Straps with Easy to Use Buckle (A106-ST-12OR)
- US CARGO CONTROL 2" x 20' Blue Cam Buckle Strap w/ F Hooks & Spring E Fittings (C320SEFFNH-BLU)
- Vestil Tie Downs