Shop All Pallet Jacks
Vestil
15x32 Electric Pallet Truck 3.3k
Mfr # EPT-1532-33
Zoro # G805573768
product price: $3,911.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,911.99
Free 30-Day Returns
Key Features
- Overall Height 46
- Overall Length 46.5
- Overall Width 21.25
- Material Steel/Plastic
- Color Black / Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-1532-33
- Zoro # G805573768
- UPC # 691215350662
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 46 |
Overall Length | 46.5 |
Overall Width | 21.25 |
Platform Length | 46.5" |
Overall Depth | 46.5 |
Details
Material | Steel/Plastic |
Color | Black / Red |
Load Capacity | 3300 lb |
Assembled | Yes |
Power Source | Electric |
Wheel Material | Polyurethane |
Voltage | 24V |
Features | The unit raises and lowers loads with a push of a button. |
Handle Material | Steel |
Includes | Pallet truck includes integral battery charger, battery level gauge and key switch. |
Description
The fully powered electric pallet truck has an easy and quick operation. The unit raises and lowers loads with a push of a button. It can maneuver loads in warehouses and trailers. The reinforced welded forks have adjustable tie-rods that provide long service. The high-torque DC drive and lift motors handle heavy-duty jobs. Pallet truck includes integral battery charger, battery level gauge and key switch. The truck rolls smoothly on poly-on-steel, steer and load wheels. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after 1.5 seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 1.5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2 X 27' X 10000# F-Hook Ratchet Strap 1Pk (CMXAZBS10000F)
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- KIPP Clevis Mating Piece, Right-Hand Thread, B=16, G=24, D1=16, M16, Steel Galvanized, Comp:Steel (K1460.1624)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 BLUE (PM5-2748-BL)
- VESTIL Pallet Truck, V Shape Center, 4K, 45x48 (PM4-4548-RL)
- VESTIL Big Foot Trailer Stabilizing Jack (BFSJ-2748-100)
- VESTIL Electric Pallet Truck, 4.5K, 27x96 (EPT-2796-45)
- VESTIL Pink Pallet Truck, 5.5K, 27 x 48 (PM5-2748-PINK)
- VESTIL Pallet Truck, Steel Wheels, 5.5K, 27 x 48 (PM5-2748-S)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- Vestil Pallet Jacks & Pallet Tilters