Shop All Rolling Ladders
Vestil
156 H Steel 12 Steps
Mfr # LAD-MM-12-P
Zoro # G203529220
product price: $1,188.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Key Features
- Number of Steps 12
- Overall Height 156
- Material Steel
- Base Depth 93.25 in
- Step Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-12-P
- Zoro # G203529220
- UPC # 691215073165
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 156 |
Base Depth | 93.25 in |
Step Width | 24 in |
Top Step Height | 120 in |
Size | 93.25 x 32 x 156 |
Overall Length | 93.25 |
Overall Width | 32 |
Step Depth | 7 in |
Length | 93.25 |
Width | 32 |
Details
Number of Steps | 12 |
Material | Steel |
Net Weight | 247 |
ANSI Type | IA |
Climbing Angle | 58 ? |
Color | Blue |
Finish | Painted |
Features | Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use |
Description
Portable maintenance ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 4" PLASTIC CORNER, CC5680 (CC5680)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1506)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 13200 lb Cap (EE150X5)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps (LAD-MM-4-P)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A3E10B8C1P6)
- Vestil Ladders