Shop All Rolling Ladders
Vestil
156 H Steel 12 Steps
Mfr # LAD-MM-12-P-YL
Zoro # G901795279
product price: $1,115.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,115.99
Free 30-Day Returns
Key Features
- Number of Steps 12
- Overall Height 156
- Material Steel
- Base Depth 93.25 in
- Overall Length 93.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-12-P-YL
- Zoro # G901795279
- UPC # 691215335928
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 156 |
Base Depth | 93.25 in |
Overall Length | 93.25 |
Step Width | 24 in |
Overall Width | 32 |
Top Step Height | 120 in |
Step Depth | 7 in |
Length | 93.25 |
Size | 93.25 x 32 x 156 |
Width | 32 |
Details
Number of Steps | 12 |
Material | Steel |
Climbing Angle | 58 ? |
Color | yellow |
ANSI Type | IA |
Net Weight | 247 |
Finish | Painted |
Features | Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use |
Description
Portable Maintenance Ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. Hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV2)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME7)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR05028R)
- WERNER Replacement Shoe Kit (26-5)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4D3C1P6)
- Vestil Ladders