Shop All Rolling Ladders
Vestil
156 H Steel 12 Steps
Mfr # LAD-MM-12-G-YL
Zoro # G101795284
product price: $1,213.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Number of Steps 12
- Material Steel
- Overall Height 156
- Base Depth 93.25 in
- Overall Width 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-12-G-YL
- Zoro # G101795284
- UPC # 691215336031
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 156 |
Base Depth | 93.25 in |
Overall Width | 32 |
Top Step Height | 120 in |
Step Depth | 7 in |
Overall Length | 93.25 |
Step Width | 24 in |
Size | 93.25 x 32 x 156 |
Length | 93.25 |
Width | 32 |
Details
Number of Steps | 12 |
Material | Steel |
Net Weight | 250 |
Finish | Painted |
Climbing Angle | 58 ? |
Color | Yellow |
ANSI Type | IA |
Features | Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use |
Description
Portable Maintenance Ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. Hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- VESTIL Manual Brush Sweeper, Large Belt Driven (JAN-LG)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- Vestil Ladders