Shop All Stackers
Vestil
1500 lb. Powered Fork Stacker
Mfr # 736S118AAFR
Zoro # G211636170
Free Shipping & Returns
$21,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Easily lift and transport palletized loads with this Vestil S-118-AA-FR 1500 lb. powered fork stacker with adjustable straddle legs 26 3/4'' x 36 1/4'' extendable forks and 118'' lift. This lift is powered by 2 12V batteries and includes an on-board charger. It easily lifts loads weighing up to 1500 lb. to lift heights between 2 1/2'' and 118''. The unit's 26 3/4'' x 36 1/4'' forks can be moved forward to reach an additional 25'' while the sturdy straddle legs can be adjusted in width 40'' to 50'' to accommodate increasing load weight.The unit has a durable steel construction to ensure long-lasting use. The tall mast is equipped with a protective screen to ensure user safety at all times. It also includes an emergency reverse belly switch to quickly reverse the direction of the unit and prevent injury.Overall Dimensions:Length: 83 1/2''Width: 40'' - 50''Height: 79''Capacity: 1500 lb.Fork Dimensions:Length: 36 1/4''''Width: 26 3/4''Height: 2 1/8'' - 118''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-4320 Latch Kit 3T Carbon 5T Alloy Hook, 2.31"L X 0.83"W (1096515)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- PAKE HANDLING TOOLS Powered Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKES01)
- Vestil Stackers