Shop All Platform Steps & Stair Units
Vestil
150 1/4 in Alternating Tread Stairs, Steel, 15 Steps, 350 lb Load Capacity
Mfr # ATS-9-56
Zoro # G2146719
product price: $1,552.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,552.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 350 lb
- Number of Steps 15
- Overall Height 150 1/4 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-9-56
- Zoro # G2146719
- UPC # 691215003094
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 150 1/4 in |
Overall Width | 23 1/2 in |
Top Step Height | 107 3/4 in |
Step Width | 9 1/8 in |
Handrail Height | 18 5/8 in |
Step Depth | 10 1/2 in |
Base Depth | 81 5/8 in |
Ladder Height | 9 ft |
Details
Item | Alternating Tread Stair Unit |
Material | Steel |
Load Capacity | 350 lb |
Number of Steps | 15 |
Standards | Osha |
Step Tread | Perforated |
Handrails Included | Yes |
Ladder Tread | Perforated |
Climbing Angle | 56 ? |
Color | Yellow |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 15, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 81 5/8 in, Overall Height 150 1/4 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- WERNER Extension Ladder Cover Kit, Rubber (AC19-2)
- SERVICE CASTER 2 Inch Soft Rubber Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-SRS-71678-5)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 161 7/8 in Alternating Tread Stairs, Steel, 14 Steps, Baked-In Powder Coated Finish (ATS-10-68)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- FOUNDATION Ramp 36 wide for 46 tall (F1.R4-6x36.AL)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- Vestil Work Platforms