Shop All Chain & Cable Hooks
Vestil
15'' x 6 1/2'' x 2'' Steel Swivel Hook with Shackle HOOK-S-10
Mfr # 736HOOKS10
Zoro # G511768588
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736HOOKS10
- Zoro # G511768588
- Country of Origin China
- Category Chain & Cable Hooks
Description
Securely haul heavy loads with this Vestil 15'' x 6 1/2'' x 2'' steel swivel hook with shackle HOOK-S-10. This durable unit attaches to a hoisting hook hook plate or boom allowing your fork truck to easily hang and haul heavy loads. It features a 1 5/8'' hook opening and it is easy to assemble and attach thanks to the bolt-on design.This swivel hook is constructed of durable forged steel with a shackle for additional strength. To securely hold heavy loads it features an impressive 10000 lb. capacity. Securely transport loads by adding this swivel hook to your fork truck!Overall Dimensions:Length: 15''Width: 6 1/2''Height: 2''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 1/4"" (T9501424)
- CM Hammerlok Coupling Link, 12 In, 15000 Lb, Drop Forged Alloy Steel (R667050-2)
- LUXOR Flat Top and Tub Middle/Bottom Shelf Cart, 24" X 18" (RDSTC211RD)
- PEERLESS CHAIN 3/4 V10 COUPLING LINK, UPC, 8453510 (8453510)
- VESTIL Rigidgrab Hook With Clevis, 4000 lb. (HOOK-R-4)
- VESTIL Mini Cable Swivel Hook Plate 2k (MINI-SH-10)
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- MAZZELLA Crosby L-320CN S/C Carbon Hook Eye w/Latch, 5T WLL (1022260)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- CROSBY Swivel Hook, Alloy Steel, 44,000 lb., Gold (1048889)
- US CARGO CONTROL 1/2" Clevis Slip Hook w/ Latch - Grade 70 (CSH12SL)
- Vestil Lifting Hardware