Shop All Fixed Ladders
Vestil
149-1/2" Dock Ladder, Walk-Through Style, 9 Step, Steel, 9 Steps, Baked-In Powder Coated Finish
Mfr # DKL-9
Zoro # G4988280
product price: $467.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Number of Steps 9
- Overall Height 149-1/2"
- Overall Width 20-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DKL-9
- Zoro # G4988280
- UPC # 691215013635
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 149-1/2" |
Overall Width | 20-7/16 in |
Top Step Height | 99 in |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Dock Ladder,Walk-Through Style,9 Step |
Load Capacity | 300 lb. |
Material | Steel |
Number of Steps | 9 |
Standards | OSHA 1970 |
Finish | Baked-In Powder Coated |
Net Weight | 123 lb. |
Item - Fixed Ladders | Walk-Thru Style Dock Ladders |
Rung Spacing | 12" |
Description
Dock Ladder,Walk-Through Style,9 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Safety Shoe Kit, PR (PK137)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE2803TFX16)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- LISTA Drawer Partition, Angle (LP150-36)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- JIF MARINE JIF Marine DJV4-W 4 Step Stationary Dock Ladder (DJV4-W)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- Vestil Ladders