Shop All Lifting Grabs & Tongs
Vestil
1400 lb. Steel 55 Gallon Drum Gripper DGS-55-D
Mfr # 736DGS55D
Zoro # G511790497
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736DGS55D
- Zoro # G511790497
- Country of Origin China
- Category Lifting Grabs & Tongs
Description
Lift heavy steel drums from the comfort and safety of the fork truck seat with this Vestil DGS-55-D steel 55 gallon drum gripper - 1400 lb. capacity. This drum gripper easily grips and lifts 1 55 gallon steel or plastic drum with the assistance of a fork truck which is required for operation. The knuckle-grip design holds drums securely to prevent movement during transport while the clever drum release action allows drums to release automatically when the forks are lowered.The gripper is constructed of heavy-duty welded steel with a resilient powder-coated finish for superior durability and resistance to scratching chipping and weathering. The arms fold to save space when storing. The unit has a uniform weight capacity of 1500 lb. Additionally the bright yellow finish increases visibility which comes in handy when transporting drums containing hazardous materials.Overall Dimensions:Length: 43 3/16''Width: 28''Height: 7 1/8''Capacity: 1 55 gallon drum / 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700872CF)
- COTTERMAN 170 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E10B4W4C1P3)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- Vestil Lifting Grabs & Tongs