Shop All Rolling Ladders
Vestil
140 H Steel Warehouse Ladder, 58 deg Perf, 11 Step, 14", 11 Steps
Mfr # LAD-11-14-P
Zoro # G4985751
product price: $1,319.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,319.99
Free 30-Day Returns
Key Features
- Number of Steps 11
- Overall Height 140
- Material Steel
- Base Depth 85.0625 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-11-14-P
- Zoro # G4985751
- UPC # 691215121514
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 140 |
Base Depth | 85.0625 in |
Step Depth | 7 in |
Top Step Height | 110 in |
Overall Length | 85.0625 |
Overall Width | 34.25 |
Step Width | 23.56 in |
Details
Item | Warehouse Ladder,58 deg Perf,11 Step,14" |
Number of Steps | 11 |
Material | Steel |
Finish | Powder Coated |
Climbing Angle | 58 ? |
ANSI Type | IA |
Color | Blue |
Net Weight | 273 |
Description
Warehouse Ladder,58 deg Perf,11 Step,14
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Wheel Inflation/Deflation Tool, 94465 (94465)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-6TE)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- Vestil Rolling Ladders