Shop All Rolling Ladders
Vestil
140 H Steel Maintenance Ladder, 11 Steps
Mfr # LAD-MM-11-P
Zoro # G5217110
product price: $1,198.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Number of Steps 11
- Material Steel
- Overall Height 140
- Base Depth 87.375 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-11-P
- Zoro # G5217110
- UPC # 691215073141
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 140 |
Base Depth | 87.375 in |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 32 |
Overall Length | 87.375 |
Top Step Height | 110 in |
Details
Item | Maintenance Ladder |
Number of Steps | 11 |
Material | Steel |
Color | Blue |
Finish | Painted |
Climbing Angle | 58 ? |
Net Weight | 221 |
ANSI Type | IA |
Description
Maintenance Ladder - 11 Step Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246)
- ZORO SELECT Tie-Down Strap, Ratchet, 30ftx2In, 3333lb (2VKP9)
- PEERLESS CHAIN 3/8-1/2 LOADBINDR-RATCHET, H5123-4252 (H5123-4252)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B-P)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-P)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R3232A1E30B4W4C1P6)
- Vestil Ladders