Shop All Rolling Ladders
Vestil
140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps
Mfr # LAD-MM-11-G
Zoro # G5217165
product price: $1,052.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Number of Steps 11
- Overall Height 140
- Material Steel
- Base Depth 87.375 in
- Step Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-11-G
- Zoro # G5217165
- UPC # 691215073134
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 140 |
Base Depth | 87.375 in |
Step Width | 24 in |
Overall Width | 32 |
Step Depth | 7 in |
Overall Length | 87.375 |
Top Step Height | 110 in |
Details
Item | Maintenance Ladder - 11 Step Grip-Strut |
Number of Steps | 11 |
Material | Steel |
Finish | Painted |
Climbing Angle | 58 ? |
Color | Blue |
Net Weight | 225 |
ANSI Type | IA |
Description
Maintenance Ladder - 11 Step Grip-Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-72M18-Y-C-4)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y370)
- BUYERS PRODUCTS 2 Inch Receiver Anchor Shackle (1804020)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-P)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- Vestil Ladders