Shop All Crossover Ladders
This Product is Discontinued
Vestil
14 Step Yellow Cross-Over Ladder 74" x 91" 350 lb Capacity (Discontinued)
Mfr # COLA-4-68-32
Zoro # G4990785
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Number of Steps 14
- Climbing Angle 68 ?
- Overall Height 90.25
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # COLA-4-68-32
- Zoro # G4990785
- UPC # 691215072205
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 90.25 |
Step Depth | 10.5 in |
Step Width | 9.125 in |
Platform Length | 28.375 in |
Platform Width | 20.0625 in |
Details
Material | Steel |
Number of Steps | 14 |
Climbing Angle | 68 ? |
Item | Cross-Over Ladder,74x91,14 Step |
Finish | Powder Coated |
Color | Yellow |
Description
Cross-Over Ladder,74x91,14 Step
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.