Shop All Rolling Ladders
Vestil
14-Step Steel Rolling Warehouse Ladder
Mfr # 736LAD1414PEZ
Zoro # G011564277
product price: $3,181.99
/ea
Free Shipping & Returns
$3,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736LAD1414PEZ
- Zoro # G011564277
- Country of Origin United States
- Category Rolling Ladders
Description
Upgrade the efficiency and safety of your material handling and shipping facilities with the Vestil rolling warehouse ladder. This durable ladder is constructed with powder-coated welded steel ensuring long-lasting use and resistance to wear and tear. With a weight capacity of 350 lb. it is designed to handle heavy-duty tasks with ease. The rolling design allows for easy maneuvering in compact spaces making it ideal for navigating through narrow aisles and tight corners. The 23 9/16'' wide perforated steps provide ample stepping room and extra traction ensuring that you can maintain your balance and stability while ascending or descending the ladder.For added safety the bottom step is bright yellow drawing attention to its presence and preventing accidental collisions. The 50-degree angled steps offer a steady and comfortable climb reducing the risk of slips or falls. The handrails provide additional stability and support allowing users to maintain a firm grip while working. This ladder is equipped with four casters two 3'' x 1 1/4'' poly casters in the front and two 10'' x 2 1/2'' rigid hard rubber casters in the back enabling optimal mobility and easy relocation. The locking levers below the bottom step allow you to securely lock it in place providing a stable and secure platform for your tasks. With its ample 14'' deep top step it offers a spacious and stable surface for you to work on. Invest in the Vestil rolling warehouse ladder for a reliable and efficient solution to your material handling needs. This unit requires some assembly.Overall Dimensions:Length: 128 1/16''Width: 42 1/4''Height: 176''Capacity: 350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- POST GUARD Base Plate Cover, 6" Dia, Yellow (6BDBCVRY)
- GPS - GENERIC PARTS SERVICE Load Wheel For Big Joe M22 Series Pallet Trucks (BJ 2310-161051)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113246)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112242)
- Vestil Ladders