No Product Image Available
Vestil

14 3/4'' x 2 1/2'' x 6 7/8'' Blue Steel Vertical Plate Clamp EPC-40


product price: $571.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily lift heavy plate material with this Vestil 14 3/4'' x 2 1/2'' x 6 7/8'' blue steel vertical plate clamp EPC-40. This durable clamp is ideal for lifting one plate at a time in a vertical position. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It accepts plates up to 1'' thick with a minimum weight of 800 lb. This clamp features a durable drop-forged steel case and it has an ample 4000 lb. capacity. This clamp includes a pivoting bail for easy operation and added versatility.To securely lock the plate in place this clamp features automatic cams and pads made of serrated hardened steel. For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 2 3/8'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 14 3/4''Width: 2 1/2''Height: 6 7/8''Capacity: 4000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.