Shop All Platform Steps & Stair Units
Vestil
138 1/4 in Alternating Tread Stairs, Steel, 13 Steps, 350 lb Load Capacity
Mfr # ATS-8-56
Zoro # G2146728
product price: $1,365.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,365.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 350 lb
- Number of Steps 13
- Overall Height 138 1/4 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-8-56
- Zoro # G2146728
- UPC # 691215003070
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 138 1/4 in |
Overall Width | 23 1/2 in |
Top Step Height | 95 7/8 in |
Step Width | 9 1/8 in |
Handrail Height | 18 5/8 in |
Base Depth | 73 1/2 in |
Step Depth | 10 1/2 in |
Ladder Height | 8 ft |
Details
Material | Steel |
Item | Alternating Tread Stair Unit |
Load Capacity | 350 lb |
Number of Steps | 13 |
Standards | Osha |
Step Tread | Perforated |
Climbing Angle | 56 ? |
Handrails Included | Yes |
Ladder Tread | Perforated |
Color | Yellow |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 13, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 73 1/2 in, Overall Height 138 1/4 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- ZORO SELECT Cube Truck, 5 cu. yd., 800 lb. Cap, White (36FL36)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- Vestil Work Platforms