Shop All Platform Steps & Stair Units
Vestil
137 3/4 in Alternating Tread Stairs, Steel, 11 Steps, 350 lb Load Capacity
Mfr # ATS-8-68
Zoro # G2146685
product price: $1,403.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,403.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 350 lb
- Number of Steps 11
- Overall Height 137 3/4 in
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-8-68
- Zoro # G2146685
- UPC # 691215003087
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 137 3/4 in |
Overall Width | 23 1/2 in |
Top Step Height | 95 7/8 in |
Step Width | 9 1/8 in |
Handrail Height | 12 1/4 in |
Base Depth | 49 3/4 in |
Step Depth | 10 1/2 in |
Ladder Height | 8 ft |
Details
Material | Steel |
Item | Alternating Tread Stair Unit |
Load Capacity | 350 lb |
Number of Steps | 11 |
Standards | Osha |
Ladder Tread | Perforated |
Climbing Angle | 68 ? |
Color | Yellow |
Handrails Included | Yes |
Step Tread | Perforated |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 13, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 49 3/4 in, Overall Height 137 3/4 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 265 lb (NG05QDP125DLTP01)
- GLOBAL INDUSTRIAL Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black (708112)
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- Vestil Configurable Platform Systems