Shop All Fixed Ladders
Vestil
137-1/2" Dock Ladder, Walk-Through Style, 8 Step, Steel, 8 Steps, Baked-In Powder Coated Finish
Mfr # DKL-8
Zoro # G4988299
product price: $487.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Number of Steps 8
- Overall Height 137-1/2"
- Overall Width 20-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DKL-8
- Zoro # G4988299
- UPC # 691215013628
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 137-1/2" |
Overall Width | 20-7/16 in |
Top Step Height | 87 in |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Dock Ladder,Walk-Through Style,8 Step |
Load Capacity | 300 lb. |
Material | Steel |
Number of Steps | 8 |
Standards | OSHA 1970 |
Finish | Baked-In Powder Coated |
Net Weight | 121 lb. |
Rung Spacing | 12" |
Item - Fixed Ladders | Walk-Thru Style Dock Ladders |
Description
Dock Ladder,Walk-Through Style,8 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products GSNI-5000-20 Gas Spring - 10" EXT, 20 lbs. (GSNI-5000-20)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- KELLEY Holdown Assemblies, Holdown, Series 5 (700-230)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8802)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- EGA Vertical Ladder, 10 Rungs, With Handrail Extensions, 13'3" Overall Height, 16"W Steps (MVMS10EX)
- EGA Fixed Dock Ladder, Side Step, 4 Steps, 8 Rungs, Overall Length 7'6" (MDS04)
- BOXTOWN TEAM Ladder Roller/Carrier (LRLC-A001)
- Vestil Ladders