Shop All Rolling Ladders
Vestil
130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps
Mfr # LAD-MM-10-G
Zoro # G5217138
product price: $959.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Number of Steps 10
- Overall Height 130
- Material Steel
- Base Depth 81.125 in
- Step Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-10-G
- Zoro # G5217138
- UPC # 691215073110
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 130 |
Base Depth | 81.125 in |
Step Width | 24 in |
Overall Width | 32 |
Step Depth | 7 in |
Overall Length | 81.125 |
Top Step Height | 100 in |
Details
Item | Maintenance Ladder - 10 Step Grip-Strut |
Number of Steps | 10 |
Material | Steel |
Color | Blue |
Climbing Angle | 58 ? |
Finish | Powder Coated |
Net Weight | 205 |
ANSI Type | IA |
Description
Maintenance Ladder - 10 Step Grip-Strut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Extension Springs, Spring (Damper) A (333-035)
- CAMPBELL CHAIN & FITTINGS 3/4" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779165)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU2602NX5)
- US CARGO CONTROL Short Standard Handle Ratchet for 2" Webbing (RAT54)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- VESTIL 156 H Steel Roll A Fold Ladder, 50 deg., Grip, 12 Step, 12 Steps (LAD-RAF-12-24-G-EZ)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- Vestil Ladders